Beli fitting tee di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Mulai

    Rp589.900

    PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Deskripsi:
    Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Material: SUS316
    • Shape: Union Tea
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on tube specification range.(without freezing)
    • Maximum Working Pressure: It follows themaximum working pressure of the tube.
    • Fluid: Air, water, others
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  2. CDC Pneumatics One-Touch Fitting Male Branch Tee PT Type (Sambungan Tee)
    Mulai

    Rp30.900

    CDC Pneumatics One-Touch Fitting Male Branch Tee PT Type (Sambungan Tee)
    atribut:
    • Applicable Fluid Type: AIR (No other type of gas or liquid)
    • Negative Pressure (inHg): -29.5
    • Working Pressure Range (PSI): 0-150
    • Working Temperature Range (°F): 32-140
  3. TSP Fitting Welding Reducing Tee SCH 40
    Mulai

    Rp169.900

    TSP Fitting Welding Reducing Tee SCH 40
    Deskripsi:
    Standard : ANSI/ASME B16.9
    atribut:
    • Finished: Black Steel (BS)
    • Type: Seamless
  4. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  5. PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Mulai

    Rp619.900

    PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Deskripsi:
    Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Material: SUS316
    • Shape: Union Tea
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on tube specification range.(without freezing)
    • Maximum Working Pressure: It follows themaximum working pressure of the tube.
    • Fluid: Air, water, others
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  6. ROKE Union Tee UT Series SUS316 (Sambungan Union)
    Mulai

    Rp429.900

  7. PISCO Fitting Pneumatic Tubing  Branch Tee (Nepel Pneumatik)
    Mulai

    Rp70.900

    PISCO Fitting Pneumatic Tubing Branch Tee (Nepel Pneumatik)
    atribut:
    • Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  8. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    40%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  9. CDC Pneumatics One-Touch Fitting Union Tee PUT Type (Sambungan Tee)
    Mulai

    Rp33.900

    CDC Pneumatics One-Touch Fitting Union Tee PUT Type (Sambungan Tee)
    atribut:
    • Applicable Fluid Type: AIR (No other type of gas or liquid)
    • Negative Pressure (inHg): -29.5
    • Working Pressure Range (PSI): 0-150
    • Working Temperature Range (°F): 32-140
  10. Fuji Special Metal Protest Formula Pipe Coupler Connector
    68%
    Mulai

    Rp84.900

    Fuji Special Metal Protest Formula Pipe Coupler Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  11. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  12. ROKE Union Elbow UE Series SUS316 (Sambungan Union)
    Mulai

    Rp279.900

  13. SHPI Polyurethane Tube (Selang PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    SHPI Polyurethane Tube (Selang PU)
    atribut:
    • Working Temperature (°C): -20 to +60
Daftar Harga fitting tee Terbaru October 2026
SHPI Fitting Pneumatic PT Male Branch Tee (Sambungan Pneumatik)Rp9.900
PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)Rp589.900
CDC Pneumatics One-Touch Fitting Male Branch Tee PT Type (Sambungan Tee)Rp30.900
SHPI Fitting Pneumatic PUT Union Tee (Sambungan Pneumatik)Rp7.900
TSP Fitting Welding Reducing Tee SCH 40Rp169.900
SHPI Fitting Pneumatic PC Male Straight (Sambungan Pneumatik)Rp6.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp2.900
PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)Rp619.900
ROKE Union Tee UT Series SUS316 (Sambungan Union)Rp429.900
PISCO Fitting Pneumatic Tubing Branch Tee (Nepel Pneumatik)Rp70.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)